-
VFD4A8MS11ANSAADelta Products Drives, MS300 SeriesItem NumberVFD4A8MS11ANSAAMFG Item NumberVFD4A8MS11ANSAASeriesMS300Product Description1HP 0.75kW 115V 4.8A HD 5.5A NDSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.8 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 120 VAC Input Range Voltage (AC) 100-120 VAC Max Frequency 599 Hz Frame Size C1 Depth 5.98 " Width 3.43 " Height 6.18 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD7A5MS23ANSAADelta Products Drives, MS300 SeriesItem NumberVFD7A5MS23ANSAAMFG Item NumberVFD7A5MS23ANSAASeriesMS300Product Description2HP 1.5kW 230V 7.5A HD 8.0A NDSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 7.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size B1 Depth 5.63 " Width 72 " Height 5.59 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD4A8MS23ANSAADelta Products Drives, MS300 SeriesItem NumberVFD4A8MS23ANSAAMFG Item NumberVFD4A8MS23ANSAASeriesMS300Product Description1HP 0.75kW 230V 4.8A HD 5.0A NDSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.8 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size A5 Depth 5.63 " Width 2.68 " Height 5.04 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD2A5MS11ANSAADelta Products Drives, MS300 SeriesItem NumberVFD2A5MS11ANSAAMFG Item NumberVFD2A5MS11ANSAASeriesMS300Product Description1/2HP 0.4kW 115V 2.5A HD 2.7A NDSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 120 VAC Input Range Voltage (AC) 100-120 VAC Max Frequency 599 Hz Frame Size A3 Depth 4.92 " Width 2.68 " Height 5.04 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD2A8MS21ANSAADelta Products Drives, MS300 SeriesItem NumberVFD2A8MS21ANSAAMFG Item NumberVFD2A8MS21ANSAASeriesMS300Product Description1/2HP 0.4kW 230V 2.8A HD 3.2A NDSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.8 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size A3 Depth 4.92 " Width 2.68 " Height 5.04 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD2A7MS43ANSAADelta Products Drives, MS300 SeriesItem NumberVFD2A7MS43ANSAAMFG Item NumberVFD2A7MS43ANSAASeriesMS300Product Description1HP 0.75kW 480V 2.7A HD 3.0ASpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 2.7 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Input Range Voltage (AC) 380-480 VAC Max Frequency 599 Hz Frame Size A5 Depth 5.63 " Width 2.68 " Height 5.04 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD7A5MS21ANSAADelta Products Drives, MS300 SeriesItem NumberVFD7A5MS21ANSAAMFG Item NumberVFD7A5MS21ANSAASeriesMS300Product Description2HP 1.5kW 230V 7.5A HD 8.5A NDSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 7.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size C1 Depth 5.98 " Width 3.43 " Height 6.18 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD9A0MS43AFSAADelta Products Drives, MS300 SeriesItem NumberVFD9A0MS43AFSAAMFG Item NumberVFD9A0MS43AFSAASeriesMS300Product DescriptionDriveSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 9 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Input Range Voltage (AC) 380-480 VAC Max Frequency 599 Hz Frame Size C2 Depth 7.05 " Width 3.43 " Height 6.18 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD38AMS43AFSAADelta Products Drives, MS300 SeriesItem NumberVFD38AMS43AFSAAMFG Item NumberVFD38AMS43AFSAASeriesMS300Product DescriptionDriveSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 25 hp Amps (Constant Torque Rating) 38 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Input Range Voltage (AC) 380-480 VAC Max Frequency 599 Hz Frame Size F1 Depth 7.56 " Width 6.89 " Height 11.81 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD25AMS43AFSAADelta Products Drives, MS300 SeriesItem NumberVFD25AMS43AFSAAMFG Item NumberVFD25AMS43AFSAASeriesMS300Product DescriptionDriveSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 15 hp Amps (Constant Torque Rating) 25 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Input Range Voltage (AC) 380-480 VAC Max Frequency 599 Hz Frame Size E2 Depth 8.62 " Width 5.12 " Height 9.84 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.